Shop All Screwdriver Bits
Vega
Phillips 3 Power Bit x 1" Tin
Mfr # 150P3A-TI
Zoro # G7865838
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 2"
- Fastening Tool Tip Material Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P3A-TI
- Zoro # G7865838
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 3 Power Bit x 1" Tin |
Fastening Tool Tip Material | Titanium Nitride |
Description
Phillips 3 Power Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, Cmfrt Grip, 18-1/8 in. L, CW (759-03)
- PROTO Electronic Torque Tester, 1/2" Drive Size (J6476E)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #43 (54078)
- IDEAL Ratchet Crimp Tool (30-500)
- VEGA Torq-Set 10 Insert Bit x 1" Diamond Tip (125TS10DT)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- VEGA Hex 5/16 Power Bit x 2" - 7/16 Hex Shank (350H2064A)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- Vega Screwdriver Bits