Shop All Screwdriver Bits
Vega
Phillips 3 Insert Bit x 1" Tin
Mfr # 125P3A-TI
Zoro # G7864982
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 1"
- Fastening Tool Tip Material Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P3A-TI
- Zoro # G7864982
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 3 Insert Bit x 1" Tin |
Fastening Tool Tip Material | Titanium Nitride |
Description
Phillips 3 Insert Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- GREY PNEUMATIC SKT SET 1/2" DR 30 PC SAE & METRIC DEEP (GP1512DM)
- MILWAUKEE TOOL 29/64" Thunderbolt Black Oxide Drill Bit (48-89-2735)
- WRIGHT TOOL 1/2" Drive Impact Hex Bit Socket Set, SAE, 7 pcs (403)
- VEGA Square 1 Power Bit x 2" Green (150R1A-G)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSM-31)
- VEGA Phillips 3 Socket Bit x 2 7/8" - 1/2 Sq (373P3SK)
- VEGA Torx Tamper 25 Socket Bit x 1" - 3/8 Sq (228TT25SB)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- VEGA Impactech T-40 TORX Driver Bit 6in (P1150T40A)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- Vega Screwdrivers and Nutdrivers