Shop All Screwdriver Bits
Vega
Phillips 3 Insert Bit x 1" Ss
Mfr # 125P3SS
Zoro # G1499186
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 1"
- Fastening Tool Tip Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P3SS
- Zoro # G1499186
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 3 Insert Bit x 1" Ss |
Fastening Tool Tip Material | Stainless Steel |
Description
Phillips 3 Insert Bit x 1 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4" Amber Square Drive Socket (4769)
- DONALDSON Indicator, X002225 (X002225)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 180 SBA)
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- VEGA Hex Tamper 2.5Mm Insert Bit x 1 (125HT025A)
- VEGA TORx(R) Power Bit 25 x 2 in (150T25A)
- VEGA Slotted 2-3 Power Bit x 6 (1150F03A)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- VEGA Phillips-Square Combo 2 Insert Bit x 1 (125QRV2)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- Vega Screwdrivers and Nutdrivers