Shop All Screwdriver Bits
Vega
Phillips 3 Insert Bit x 1" Extra Hard
Mfr # 125P3AX
Zoro # G7866215
Sold in multiples of 28 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 1"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125P3AX
- Zoro # G7866215
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 3 Insert Bit x 1" Extra Hard |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 3 Insert Bit x 1 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL S Jointer, 7/8" x 1 (BL165)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.750In (A-220)
- KLEIN TOOLS Coax Cable Installation & Test Kit (VDV002-818)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- VEGA Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- VEGA Adapter, 1/4 x 1/4 Hex Insert Adpater x (125ADB14)
- VEGA Square 2 Insert Bit x 1" 2Pc (125R2C)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- VEGA Phillips Acr 3 Power Bit x 2-3/4 (170P3ACR)
- VEGA Hex 3/16 Power Bit x 2 (150H1264A)
- MIDWEST FASTENER 1/4" x 2" T20 & T25 Star Drive Double Insert Bits 10PK (54060)
- Vega Screwdriver Bits