Shop All Screwdriver Bits
Vega
Phillips 3 Insert Bit x 1
Mfr # 125P3A
Zoro # G7865682
product price: $0.33
/ea
Sold in multiples of 30 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Overall Bit Length 1"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P3A
- Zoro # G7865682
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 3 Insert Bit x 1" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 3 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 2 (667690 2)
- KO-KEN 3/8 Sq. Dr. Socket set Z-series 15 pieces (3285ZA-72T)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- VEGA Square 1 Power Bit x 2-3/4 (170R1A)
- VEGA Phillips Acr 2 Insert Bit x 1" Tin (125P2CR-TI)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- VEGA Torx Tamper 20 Power Bit x 6 (1150TT20A)
- VEGA Torx 9 Power Bit x 3-1/2 (190T09A)
- VEGA Hex Ball 7/32 Insert Bit x 1 (125BP1464A)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- Vega Screwdriver Bits