Shop All Screwdriver Bits
Vega
Phillips 3 Full Body Insert Bit x 1" Ex
Mfr # 125P3FX
Zoro # G7870257
product price: $0.35
/ea
Sold in multiples of 27 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P3FX
- Zoro # G7870257
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips 3 Full Body Insert Bit x 1" Ex |
Description
Phillips 3 Full Body Insert Bit x 1 In. Ex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length (10 99 i220)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- PALADIN TOOLS Slitter Am25 Cuts/Slits 0.18 To 1.00 (PA1820)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- VEGA Torx 9 Power Bit x 3-1/2 (190T09A)
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- VEGA Torx Plus Tamper 20 Insert Bit x 1 (125IPR20)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-000X-5PK)
- Vega Screwdriver Bits