Shop All Screwdriver Bits
Vega
Phillips 2 Socket Bit x 2" - 1/4 Sq Dr
Mfr # 150P2SK
Zoro # G8332038
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P2SK
- Zoro # G8332038
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Phillips 2 Socket Bit x 2" - 1/4 Sq Dr |
Description
Phillips 2 Socket Bit x 2 In. - 1/4 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 5.0x0.80mm (97606)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- PLATT Black Protective Case, 27-1/2"L x 16"W x 7"D (902)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435815)
- VEGA Phillips 00 Insert Bit x 1 (125P00A)
- VEGA Ball-End Hex, 5/16 in Bit x 2 in (150BP2064A)
- VEGA Impactech Hex 3Mm Insert Bit x 2 (P150H030A)
- VEGA Hex 9/64 Power Bit x 2 (150H0964A)
- VEGA Hex 4Mm Power Bit x 6 (1150H040A)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- EAZYPOWER Spanner Insert Power Bit, No. 10, 2" (73274/B)
- Vega Screwdriver Bits