Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 4-1/2
Mfr # 1115P2A
Zoro # G7868096
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 4-1/2"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1115P2A
- Zoro # G7868096
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 4-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 4-1/2" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 2 Power Bit x 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round End Magnesium Hand Fl, 18" x 3-1/4 (CF074)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ34)
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only (ML2738-20)
- FABRICATION ENTERPRISES Baseline® Weighted Tuning Fork, 64 cps (12-1464)
- VEGA Screwdriver Bits, 3/8 x 7/16 Hex Adapter (375ADP38)
- VEGA Hex Tamper 5/64 Insert Bit x 1 (125HT0564A)
- VEGA Impactech Torx 27 Power Bit x 2 (P150T27A)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin (1100ADP38)
- VEGA Mag Bit Holder x 10 (1250MH1AD)
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- Vega Screwdrivers and Nutdrivers