Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 3-1/2" Extra Har
Mfr # 190P2AX
Zoro # G7865987
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 3-1/2"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 190P2AX
- Zoro # G7865987
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 3-1/2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 3-1/2" Extra Har |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 2 Power Bit x 3-1/2" Extra Har
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Compact Power Source (ADP08)
- DRILLCO 1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A132)
- KIPP Indexing Plungers, metric (K0340.1905)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- VEGA Hex 2Mm Power Bit x 2 (150H020A)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Phillips 1 Power Bit x 2" Ss (150P1SS)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Hex 3Mm Power Bit x 2 (150H030A)
- VEGA Torx 40 Power Bit x 2 (150T40A)
- VEGA Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25A)
- Vega Screwdrivers and Nutdrivers