Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 2" Ss
Mfr # 150P2SS
Zoro # G7866328
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Tip Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P2SS
- Zoro # G7866328
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 2" Ss |
Fastening Tool Tip Material | Stainless Steel |
Description
Phillips 2 Power Bit x 2 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Magnetic-Faced Roofing Hatchet, Sliding Gauge, 6PK (MAGNET-RFG-HAT)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-15/16" (QR-M-490-A)
- URREA 9/16" Non-sparking Combination 12-point Wrench (UH1218)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Green (HD-A-Green)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- VEGA Phillips Tamper 3 Insert Bit x 1 (125TP3A)
- VEGA Hex 9/64 Power Bit x 3-1/2 (190H0964A)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- VEGA Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr (120T27SB)
- VEGA Ball-End Hex, 1/16 in Bit x 1 in (125BP0464A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-C-2X-5PK)
- Vega Screwdrivers and Nutdrivers