Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 2" Extra Hard
Mfr # 150P2AX
Zoro # G7865962
Sold in multiples of 50 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150P2AX
- Zoro # G7865962
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 2" Extra Hard |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 2 Power Bit x 2 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Self-Leveling Laser, Red, Class II 525 nm (L6R-1)
- KLEIN TOOLS Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4 (32613)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- VEGA Hex 4Mm Power Bit x 2 (150H040A)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Hex 5Mm Power Bit x 2 (150H050A)
- VEGA Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- LISLE BIT T-30 (LI26610)
- Vega Screwdrivers and Nutdrivers