Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 2" Drywall Inden
Mfr # 150P2C
Zoro # G7864973
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P2C
- Zoro # G7864973
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 2" Drywall Inden |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 2 Power Bit x 2 In. Drywall Inden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench (45-96-9613)
- HHIP Machinists' Bench Block (3600-0042)
- VEGA Torq-Set 8 Power Bit x 1-1/4 (132TS08)
- VEGA Ball-End Hex, 2 mm Bit x 3 in (175BP020A)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- VEGA Torx 5 Insert Bit x 1 (125T05A)
- VEGA Screwdriver Bits, 1/2 x 7/16 Hex Adapter (375ADP12)
- VEGA Hex 1/16 Insert Bit x 1 (125H0464A)
- PROSKIT Assorted Bit Set 100 Pc (SD-2310)
- Vega Screwdrivers and Nutdrivers