Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 2-3/4" Ss
Mfr # 170P2SS
Zoro # G7866127
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170P2SS
- Zoro # G7866127
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 2-3/4" Ss |
Fastening Tool Tip Material | Stainless Steel |
Description
Phillips 2 Power Bit x 2-3/4 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Stock Adj F/Hx1-7/16 (12436)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- VEGA Phillips 2 Reduced Insert Bit x 1 (125P2R)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- VEGA Phillips Acr 1 Power Bit x 3 (175P1ACR)
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- VEGA Impactech Hex 7/32 Insert Bit x 1 (P125H1464A)
- VEGA Triple Square 8 Insert Bit x 1 (125XZN08)
- VEGA Impactech Square 2 Insert Bit x 1 (P125R2A)
- Vega Screwdrivers and Nutdrivers