Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 10
Mfr # 1250P2A
Zoro # G7865253
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 10"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1250P2A
- Zoro # G7865253
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 10" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 10" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 2 Power Bit x 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe Set, Combo, Aluminum, 6Pc (55-1292)
- PROTO 1/2 in Drive, 1" Hex SAE Socket, 6 Points (J5432H)
- GWS TOOL GROUP 319605 Chamfer Cutter (319605)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206)
- VEGA Pozidriv 1 Power Bit x 2-3/4 (170Z1A)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- VEGA Screwdriver Bit Set, 6Pc Nutsetter And P (V4N2B)
- VEGA Slotted 14-16 Power Bit x 2-3/4 (170F16A)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- Vega Screwdrivers and Nutdrivers