Shop All Screwdriver Bits
Vega
Phillips 2 Power Bit x 1" Tin
Mfr # 150P2A-TI
Zoro # G7864806
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Tip Material Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P2A-TI
- Zoro # G7864806
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 2 Power Bit x 1" Tin |
Fastening Tool Tip Material | Titanium Nitride |
Description
Phillips 2 Power Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 0-6 /150mm Asimeto Large Face Digital Caliper With Thumbwheel (7307065)
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- KIPP Swivel Feet Style A, inch (K0395.1A6)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- VEGA Torq-Set 4 Power Bit x 6 (1150TS04)
- VEGA Phillips 2 Reduced Power Bit x 2 (150P2R)
- VEGA Phillips Acr 1 Insert Bit x 1" Tin (125P1CR-TI)
- VEGA Ball-End Hex, 8 mm Bit x 1 in (125BP080A)
- VEGA Impactech Psd 2-2 Insert Bit x 1 (P125PSD22)
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T10-1000x1)
- Vega Screwdriver Bits