Shop All Screwdriver Bits
Vega
Phillips 2 Insert Bit x 2
Mfr # 150P2D
Zoro # G7866154
Sold in multiples of 17 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 2"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150P2D
- Zoro # G7866154
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 2 Insert Bit x 2" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 2 Insert Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- GOLDBLATT INDUSTRIES 34x58 Convex Jointer (G01162)
- KNIPEX 10 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (9K 98 98 31 US)
- ROTOZIP Window/Door Bit, 1/4 In. Dia., HSS (WD1)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- VEGA Tri-Wing 6 Insert Bit x 1 (125TW06)
- VEGA Phillips Acr 1 Power Bit x 3 (175P1ACR)
- VEGA Phillips 3 Power Bit x 3-1/2" Bull Nose (190P3A-2)
- VEGA Pozidriv 1 Power Bit x 3-1/2 (190Z1A)
- VEGA Hex 5/64 Insert Bit x 1 (125H0564A)
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- Vega Screwdriver Bits