Shop All Screwdriver Bits
Vega
Phillips 2 Insert Bit x 1" Extra Hard
Mfr # 125P2AX
Zoro # G7866346
product price: $0.37
/ea
Sold in multiples of 27 for $9.99
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 1"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P2AX
- Zoro # G7866346
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 2 Insert Bit x 1" Extra Hard |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 2 Insert Bit x 1 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 24x5" (CF342PF)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- DOMINATOR Carbon Scraper Set, 1/2, 3/4, 1, 1-1/2", 4Pc. (60004)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- VEGA Pozidriv Acr 2 Power Bit x 2 (150Z2ACR)
- VEGA Torx Tamper 45 Socket Bit x 1" - 3/8 Sq (228TT45SB)
- VEGA Torx Tamper 25 Power Bit x 2 (150TT25A)
- VEGA Impactech Hex 5/32 Insert Bit x 1 (P125H1064A)
- Vega Screwdrivers and Nutdrivers