Shop All Screwdriver Bits
Vega
Phillips 2 Insert Bit x 1" Drywall Inde
Mfr # 125P2C
Zoro # G7865908
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P2C
- Zoro # G7865908
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips 2 Insert Bit x 1" Drywall Inde |
Description
Phillips 2 Insert Bit x 1 In. Drywall Inde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- DRILL AMERICA 2-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2187)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- VEGA Hex 6Mm Power Bit x 2 (150H060A)
- VEGA Square 3 Power Bit x 3-1/2" 2Pc (190R3C)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- VEGA Slotted Bit Finder 10 (10-12) x 3-3/4 (BF10)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- VEGA Torq-Set 10 Insert Bit x 1 (125TS10)
- Vega Screwdriver Bits