Shop All Screwdriver Bits
Vega
Phillips 2 Insert Bit x 1" Diamond Tip
Mfr # 125P2DT
Zoro # G7865847
product price: $2.39
/ea
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 1"
- Fastening Tool Tip Material Diamond Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P2DT
- Zoro # G7865847
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 2 Insert Bit x 1" Diamond Tip |
Fastening Tool Tip Material | Diamond Tip |
Description
Phillips 2 Insert Bit x 1 In. Diamond Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- STARRETT Bi-Metal Fast Cut Hole Saw 5-1/4" (133mm) (FCH0514-G)
- DEWALT 3/8" Socket Adapter (DW2542)
- MIGHTY MAXX Pliers Slip Joint 6in (083-11210)
- VEGA Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Impactech Square 1 Power Bit x 2" - Car (P150R1A-C1)
- VEGA Impactech Qr Mag Bit Holder x 3" - Carde (P175MH1QD2-C1)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- Vega Screwdrivers and Nutdrivers