Shop All Screwdriver Bits
Vega
Phillips 2 Insert Bit x 1
Mfr # 125P2A
Zoro # G7876198
product price: $0.35
/ea
Sold in multiples of 30 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 1"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P2A
- Zoro # G7876198
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 2 Insert Bit x 1" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 2 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD 3WNG SLOT CUTTER 1/4"" (56-112)
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 11/32 (C09671)
- VEGA Y Adapter x 1 (Y-ADAPTER)
- VEGA Slotted 14-16 Insert Bit x 1-1/2 (138F16A)
- VEGA Mag Bit Holder x 2-3/8 (160MH1AD)
- VEGA Ball-End Hex, 5 mm Bit x 2 in (150BP050A)
- VEGA Phillips 2 Socket Bit x 3/4" - 1/4 Sq D (120P2SB)
- VEGA Frearson Power Bit x 2 (150FRS)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2-ACR2X-250PK)
- Vega Screwdriver Bits