Shop All Screwdriver Bits
Vega
Phillips 2 Full Body Insert Bit x 1" Ex
Mfr # 125P2FX
Zoro # G7865558
Sold in multiples of 28 for $10.08
$10.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 125P2FX
- Zoro # G7865558
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips 2 Full Body Insert Bit x 1" Ex |
Description
Phillips 2 Full Body Insert Bit x 1 In. Ex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Belt Sander (360-418)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/16" (01014)
- LLAMBRICH USA Keyed Drill Chuck 0.250" Cap., 2JT Mount Size, Steel (CBB-08 J2)
- HYDE Fiberglass Joint Tape, 1-7/8"x300 ft. (09065)
- VEGA Torq-Set 8 Insert Bit x 1 (125TS08)
- VEGA Phillips 4 Socket Bit x 1 1/2" - 1/2 Sq (338P4SB)
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- VEGA Phillips 00 Power Bit x 2 (150P00A)
- VEGA Slotted 10-12 Power Bit x 6 (1150F12A)
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- KO-KEN Bit PH3 70mm 1/4 Hex Drive (121P.70-3)
- Vega Screwdriver Bits