Shop All Screwdriver Bits
Vega
Phillips 2 Bit Finder x 3-1/2
Mfr # BFP2
Zoro # G7864876
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # BFP2
- Zoro # G7864876
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Item | Phillips 2 Bit Finder x 3-1/2" |
Description
This Vega Industries, Inc. BFP2 Phillips 2 Bit Finder x 3-1/2" is an essential tool for any do-it-yourselfer or professional mechanic. It has a quick action trigger and a storage compartment to keep your bits organized. This screwdriver bit finder includes 3 1/2" length and Phillips #2 size bits. The Vega Industries, Inc. BFP2 Phillips 2 Bit Finder x 3-1/2" is definitely the tool you need for those hard to reach screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 11.00mm Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-11MM)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 7/32" (CHBS3N)
- VEGA Phillips Acr 2 Insert Bit x 1 (125P2CR)
- VEGA Hex 3Mm Power Bit x 2 (150H030A)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C5)
- VEGA Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- VEGA Hex 2Mm Power Bit x 2 (150H020A)
- VEGA Screwdriver Bit Set, 100Pc Master Driver (VHS100A)
- LISLE Hex Bit Set, 13600 (13600)
- Vega Screwdrivers and Nutdrivers