Shop All Screwdriver Bits
Vega
Phillips 2 8-32 Threaded Bit x 1-3/16
Mfr # 83230P2X
Zoro # G7864894
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Overall Bit Length 1-3/16"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 83230P2X
- Zoro # G7864894
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Overall Bit Length | 1-3/16" |
Details
Bit Style | Phillips |
Fastening Tool Item | Threaded Bits |
Item | Phillips 2 8-32 Threaded Bit x 1-3/16" |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 2 8-32 Threaded Bit x 1-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 600 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B600)
- SMART SAVERS 5 In. x 2 In. Wood Margin Trowel (10251)
- DIABLO Tooth Aluminum Cutting Saw Blade, 5-1/2 (D055050NMX)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- VEGA Torx 55 Power Bit x 2" - 7/16 Hex Shank (350T55A)
- VEGA Impactech Torx 27 Power Bit x 6 (P1150T27A)
- VEGA Slotted 10-12 Insert Bit x 1-1/2" - 5/16 (238F10A)
- VEGA Hex 7/64 Power Bit x 3-1/2 (190H0764A)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- VEGA Torx Plus 40 Insert Bit x 1-1/4" - 5/16 (230IP40A)
- SPAX T-Star Plus T20 X 2 in. L Driver Bit Steel , 2PK (5000009285209)
- Vega Screwdriver Bits