Shop All Screwdriver Bits
Vega
Phillips 1 Socket Bit x 3/4" - 1/4 Sq D
Mfr # 120P1SB
Zoro # G8332923
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 120P1SB
- Zoro # G8332923
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Phillips 1 Socket Bit x 3/4" - 1/4 Sq D |
Description
Phillips 1 Socket Bit x 3/4 In. - 1/4 Sq D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Adaptor, SAE (SH-131BF)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/32 (44042)
- URREA Bolt Cutter, 18" Forged (COP18)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- VEGA Torx Tamper 15 Insert Bit x 1 (125TT15A)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- VEGA Hex Tamper 3/16 Insert Bit x 1 (125HT1264A)
- VEGA Slotted 4-5 Power Bit x 3-1/2 (190F05A)
- VEGA Impactech Slotted 4-5 Insert Bit x 1 (P125F04A)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- VEGA Hex 6Mm Power Bit x 2" - 7/16 Hex Shank (350H060A)
- Vega Screwdrivers and Nutdrivers