Shop All Screwdriver Bits
Vega
Phillips 1 Power Bit x 6" Extra Hard
Mfr # 1150P1AX
Zoro # G7866048
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 6"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 1150P1AX
- Zoro # G7866048
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 6" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 1 Power Bit x 6" Extra Hard |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 1 Power Bit x 6 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR15)
- DETECTAPRO Knive, Fish Safety, Metal Detectable, Retractable Safety Blade (MDBC02)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set, Torx(R), 13 pcs (84213)
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- VEGA Impactech 7/16 Mag Nutsetter x 2-9/16 (P165MN716)
- VEGA Hts-6 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS6SB)
- VEGA Hex 5/16 Insert Bit x 1 (125H2064A)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- VEGA Mortorq 00 Insert Bit x 1 (125MT00A)
- VEGA Screwdriver Bit Set, 6Pc Nutsetter And P (V4N2B)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 3mm, 1", PK5 (185-3MM-5PK)
- Vega Screwdriver Bits