Shop All Screwdriver Bits
Vega
Phillips 1 Power Bit x 2" Ss
Mfr # 150P1SS
Zoro # G7866206
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 2"
- Fastening Tool Tip Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150P1SS
- Zoro # G7866206
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 1 Power Bit x 2" Ss |
Fastening Tool Tip Material | Stainless Steel |
Description
Phillips 1 Power Bit x 2 In. Ss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- CRAWFORD PRODUCTS 17Spr Grip Organiz Bar, MN (SG5)
- SLUGGER BY FEIN Annular Cutter, M42, 1 3/8 Dia, 2 D (63134349008)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 12.0mm (47915)
- VEGA Phillips 2 Insert Bit x 1" Diamond Tip (125P2DT)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 2" Ball (150ADB38)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- VEGA Phillips 1 Power Bit x 2" Extra Hard (150P1AX)
- VEGA Square 1 Power Bit x 6" Green (1150R1A-G)
- VEGA Hex 2.5Mm Power Bit x 2-3/4 (170H025A)
- DIABLO Torx #30 X 2 in. L Driver Bit Black Oxide 5 pk (DT302P5)
- Vega Screwdrivers and Nutdrivers