Shop All Screwdriver Bits
Vega
Phillips 1 Power Bit x 2" Extra Hard
Mfr # 150P1AX
Zoro # G7865077
Sold in multiples of 50 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 2"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 150P1AX
- Zoro # G7865077
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 1 Power Bit x 2" Extra Hard |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 1 Power Bit x 2 In. Extra Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 9mm (84310N)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX4)
- WILLIAMS Williams Set-Up Wedge, 5 (WG-5)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36394 (36394)
- VEGA Quick Release Mag Bit Holder x 2 (150MH1QD)
- VEGA Impactech 1/4 Mag Nutsetter x 2-9/16" - (P165MN416-C1)
- VEGA Impactech Torx 20 Power Bit x 2 (P150T20A)
- VEGA Square 1 Power Bit x 6" Green (1150R1A-G)
- VEGA Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- VEGA Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T10, 1 in. (68710)
- Vega Screwdrivers and Nutdrivers