Shop All Screwdriver Bits
Vega
Phillips 1 Power Bit x 2-3/4" Extra Har
Mfr # 170P1AX
Zoro # G7875044
product price: $0.85
/ea
Sold in multiples of 11 for $9.35
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170P1AX
- Zoro # G7875044
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 1 Power Bit x 2-3/4" Extra Har |
Fastening Tool Tip Material | Manganese Phosphate |
Description
Phillips 1 Power Bit x 2-3/4 In. Extra Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 4 13/16 in L (54TM28)
- HYDE 3/4 in. Bs Hcs Flex Putty Knife 02005 (2005)
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 19/64 (C13191)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- VEGA Torq-Set 10 Power Bit x 1-1/4" Acr Remov (132TS10ACR-R)
- VEGA Impactech Qr Mag Bit Holder x 3 (P175MH1QD2)
- VEGA Torx Tamper 27 Insert Bit x 1 (125TT27A)
- VEGA Ball-End Hex, 9/64 in Bit x 3 in (175BP0964A)
- VEGA Slotted 3-4 Power Bit x 2-3/4 (170F04A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK250 (440-2-ACR2X-250PK)
- Vega Screwdriver Bits