Shop All Screwdriver Bits
Vega
Phillips 1 Power Bit x 2-3/4
Mfr # 170P1A
Zoro # G7869688
product price: $0.86
/ea
Sold in multiples of 12 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 2-3/4"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 170P1A
- Zoro # G7869688
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2-3/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 1 Power Bit x 2-3/4" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 1 Power Bit x 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" FLAT CHISEL 18" LONG (CH105)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 5/7 TPI 3 pk (DS0906CWS3)
- FELO 13-Pc Smart Set In Strongbox Slotted, Phillips, Hex, & Torx 060 Series (0715750630)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- VEGA Mag Bit Holder W/ C-Ring x 6 (1150MH1CD2)
- VEGA Hex 1/8 Insert Bit x 1" Ss (125H0864SS)
- VEGA Clutch 1/4 Power Bit x 2 (150CG832A)
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- VEGA Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T55SB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-AI-5PK)
- Vega Screwdrivers and Nutdrivers