Shop All Screwdriver Bits
Vega
Phillips 1 Power Bit x 1" Tin
Mfr # 150P1A-TI
Zoro # G7873267
product price: $2.25
/ea
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 2"
- Fastening Tool Tip Material Titanium Nitride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P1A-TI
- Zoro # G7873267
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 2" |
Details
Bit Style | Phillips |
Fastening Tool Item | Power Bits |
Item | Phillips 1 Power Bit x 1" Tin |
Fastening Tool Tip Material | Titanium Nitride |
Description
Phillips 1 Power Bit x 1 In. Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 28-3/16 in Steel Removable Tray for 1-656990 (627990)
- CRESCENT LUFKIN 1/2" x 66' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SF590N)
- LENOX Band Saw Blade, 10 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81636D2B103250)
- JET JCT-5670, 1/2" Industrial Drill (JCT-5670)
- VEGA Hex 3/32 Insert Bit x 1" Ss (125H0664SS)
- VEGA Impactech Torx 27 Power Bit x 2 (P150T27A)
- VEGA Pozidriv 1 Power Bit x 3-1/2 (190Z1A)
- VEGA Hex Tamper 7/32 Power Bit x 2 (150HT1464A)
- VEGA Hex 5/64 Power Bit x 3-1/2 (190H0564A)
- VEGA Slotted 14-16 Power Bit x 2-3/4 (170F16A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 1/20", 1", PK5 (185-000X-5PK)
- Vega Screwdrivers and Nutdrivers