Shop All Screwdriver Bits
Vega
Phillips 1 Insert Bit x 1" Diamond Tip
Mfr # 125P1DT
Zoro # G7873994
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 1"
- Fastening Tool Tip Material Diamond Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P1DT
- Zoro # G7873994
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 1 Insert Bit x 1" Diamond Tip |
Fastening Tool Tip Material | Diamond Tip |
Description
With this Vega Industries, Inc. 125P1DT Phillips 1 Insert Bit x 1" Diamond Tip, you will be able to drive screws in and out with ease. This insert bit is made of diamond-coated material for durability and smoothness. The tip is designed to last longer than other tips because it has a diamond coating that resists wear and tear. It also provides excellent performance when driving screws into or removing them from hard surfaces such as concrete, metal, or stone. With the Vega Industries Phillips 1 Insert Bit x 1" Diamond Tip, you will be able to get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- REGAL CUTTING TOOLS M32 x 2 Hand Tap D7 6 Flt Plug (025707AS)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48908)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A)
- VEGA Square 2 Insert Bit x 1" Titanium Nitri (125R2A-TI)
- VEGA Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- VEGA Torx Tamper 40 Insert Bit x 1 (125TT40A)
- VEGA Phillips 1 Power Bit x 2-3/4 (170P1A)
- VEGA Phillips 4 Power Bit x 2-3/5 (170P4F)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 1-3/4" (855-1PK)
- Vega Screwdrivers and Nutdrivers