Shop All Screwdriver Bits
Vega
Phillips 1 Insert Bit x 1
Mfr # 125P1A
Zoro # G7865156
product price: $0.33
/ea
Sold in multiples of 30 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Overall Bit Length 1"
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P1A
- Zoro # G7865156
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Overall Bit Length | 1" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bits |
Item | Phillips 1 Insert Bit x 1" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 1 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED POINTED BLADE RATCHET SHEAR 04277 (RSP2)
- RIDGID Screw, Guide Post (39650)
- COLLIS WORKHOLDING SS 4MTTAP DRIVER 15/16 HAND TAP (74431)
- STARRETT Firm Joint Caliper 18" Inside (27-18)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- VEGA Slotted 12-14 Power Bit x 2-3/4 (170F14A)
- VEGA Impactech Phillips 2 Power Bit x 3-1/2 (P190P2A-C1)
- VEGA Slotted Bit Finder 14 (14-16) x 3-3/4 (BF14)
- VEGA Torx 8 Power Bit x 3-1/2 (190T08A)
- VEGA Square 2 Power Bit x 2" Tin (150R2A-TI)
- Vega Screwdrivers and Nutdrivers