Shop All Screwdriver Bits
Vega
Phillips 1 Full Body Insert Bit x 1
Mfr # 125P1F
Zoro # G7876968
product price: $0.32
/ea
Sold in multiples of 30 for $9.60
$9.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P1F
- Zoro # G7876968
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Phillips 1 Full Body Insert Bit x 1" |
Description
Phillips 1 Full Body Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- VEGA Ball-End Hex, 4 mm Bit x 1 in (125BP040A)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- VEGA Hex 5/32 Power Bit x 2" - 7/16 Hex Shank (350H1064A)
- VEGA Torx 50 Power Bit x 2" - 7/16 Hex Shank (350T50A)
- VEGA Impactech 5/16 Mag Nutsetter x 2-9/16 (P165MN516)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- VEGA INDUSTRIES Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- Vega Screwdriver Bits