Shop All Screwdriver Bits
Vega
Phillips 0 Power Bit x 2
Mfr # 150P0A
Zoro # G7865795
product price: $0.77
/ea
Sold in multiples of 14 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 150P0A
- Zoro # G7865795
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Phillips 0 Power Bit x 2" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 0 Power Bit x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- VEGA Phillips 4 Insert Bit x 2-3/4" - 5/16 H (270P4F)
- VEGA Torx Tamper 45 Socket Bit x 1" - 3/8 Sq (228TT45SB)
- VEGA TORx(R) Power Bit 25 x 2 in (150T25A)
- VEGA Phillips 2 Socket Bit x 2 5/8" - 3/8 Sq (267P2SK)
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- VEGA Phillips Tamper 2 Insert Bit x 1 (125TP2A)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-5PK)
- Vega Screwdrivers and Nutdrivers