Shop All Screwdriver Bits
Vega
Phillips 0 Insert Bit x 1
Mfr # 125P0A
Zoro # G7876392
product price: $0.51
/ea
Sold in multiples of 25 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Material Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125P0A
- Zoro # G7876392
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Item | Phillips 0 Insert Bit x 1" |
Fastening Tool Tip Material | Gunmetal Grey |
Description
Phillips 0 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Pop Set Pro Hand Blnd Rivet Tool Capacity: Alum / StlBlnd Rivets (PS15-CS)
- EKLIND Metric Plain Double-Ball-Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 17/64 in Short (19603)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- OSG Carbide End Mill, HP441, 6.0mm D, 19mm Cut (HP441-2362)
- VEGA Ratchet, 1/4" Stubby Mag Bit Ratchet x 3 (SBR90)
- VEGA Pozidriv Acr 2 Power Bit x 2 (150Z2ACR)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- VEGA Torx Tamper 25 Insert Bit x 1-1/4" - 5/1 (230TT25AA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- Vega Screwdrivers and Nutdrivers