Shop All Hanger Bolts
Vega
NutSetter, 3/8"-16 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish
Mfr # 145HB616
Zoro # G706592202
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material S2 Modified Steel
- Threaded Rod Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 145HB616
- Zoro # G706592202
- UPC # 843854002499
- Country of Origin Taiwan, Province of China
- Category Hanger Bolts
Dimensions
Thread Size A | 3/8"-16 |
Length | 1-3/4" |
Details
Item | NutSetter |
Threaded Rod Material | S2 Modified Steel |
Threaded Rod Finish | Gunmetal Grey |
Description
Hanger Bolt Driver 3/8-16 x 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Cotter Pin Asst, 18-8,100 Pcs, 14 Sizes (WWG-DISP-CPS100)
- KIPP Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Bright (K0767.10)
- SIMPSON STRONG-TIE Hdg Nails 16D 5#Box (16D5HDG-R)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- VEGA NutSetter, 5/16"-18 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB516)
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- PRIME-LINE Hanger Bolt, 3 in, Steel, Plain Finish, 10 PK (9050214)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/2 in, Steel, Plain Finish, 100 PK (08444)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 4 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71122)
- Vega Hanger Bolts