Shop All Hanger Bolts
Vega
NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish
Mfr # 165HB416
Zoro # G906592194
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material S2 Modified Steel
- Threaded Rod Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 165HB416
- Zoro # G906592194
- UPC # 843854003564
- Country of Origin Taiwan, Province of China
- Category Hanger Bolts
Dimensions
Thread Size A | 1/4"-20 |
Length | 2-9/16" |
Details
Item | NutSetter |
Threaded Rod Material | S2 Modified Steel |
Threaded Rod Finish | Gunmetal Grey |
Description
Hanger Bolt Driver 1/4-20 x 2-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 5 PK (71902)
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Plain Finish, 14 ga, 2365 PK (13050604)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Gray (W-15-HRL-GY)
- VEGA NutSetter, 5/16"-18 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB516)
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- VEGA NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB1024)
- MIDWEST FASTENER Hanger Bolt, #6 Thread to #6-32 Thread, 1 in, Steel, Plain Finish, 20 PK (68402)
- PRIME-LINE Hanger Bolt, 3 in, Steel, Plain Finish, 10 PK (9050214)
- TANNER 3/8in x 10in Hanger Bolts Bucket of Bolts! Zinc Plated, Bucket-of-Bolts! 100 Pieces per Bucket (TB-208)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 25 PK (09754)
- Vega Hanger Bolts