Shop All Hanger Bolts
Vega
NutSetter, #10-24 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish
Mfr # 165HB1024
Zoro # G806592201
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threaded Rod Material S2 Modified Steel
- Threaded Rod Finish Gunmetal Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # 165HB1024
- Zoro # G806592201
- UPC # 843854012146
- Country of Origin Taiwan, Province of China
- Category Hanger Bolts
Dimensions
Thread Size A | #10-24 |
Length | 2-9/16" |
Details
Item | NutSetter |
Threaded Rod Material | S2 Modified Steel |
Threaded Rod Finish | Gunmetal Grey |
Description
Hanger Bolt Driver 10-24 x 2-9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30575.075.0001)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-13-PK100)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 19/32L, w/2 Rings (WWG-HLPGRR-036)
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- VEGA NutSetter, 5/16"-18 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB516)
- VEGA NutSetter, 1/4"-20 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB416)
- TANNER 3/8in x 12in Hanger Bolts Bucket of Bolts! Zinc Plated, Bucket-of-Bolts! 100 Pieces per Bucket (TB-210)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/4 in, Steel, White Ruspert Finish, 100 PK (09873)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 1/2 in, 18-8 Stainless Steel, Plain Finish, 6 PK (71125)
- NEWPORT FASTENERS Hanger Bolt, 1/4"-20 Thread to 6 in, Steel, Zinc Plated Finish, 250 PK (978817)
- Vega Hanger Bolts