Shop All Screwdriver Bits
Vega
Mortorq Super 4 Power Bit x 2" - 7/16 He
Mfr # 350MTS4
Zoro # G7868026
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 350MTS4
- Zoro # G7868026
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Power Bit |
Item | Mortorq Super 4 Power Bit x 2" - 7/16 He |
Description
Mortorq Super 4 Power Bit x 2 In. - 7/16 He
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 19/64 (41619)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- MILWAUKEE TOOL 12 in. 60 Tooth Metal Cutting Circular Saw Blade (1 in. Arbor) (48-40-4265)
- VEGA Phillips 2 Socket Bit x 2" - 1/4 Sq Dr (150P2SK)
- VEGA Square 1 Insert Bit x 1" 2Pc (125R1C)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (AN-08-8-5PK)
- Vega Screwdrivers and Nutdrivers