Shop All Screwdriver Bits
Vega
Mortorq Super 1 Insert Bit x 1
Mfr # 125MTS1
Zoro # G7876548
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125MTS1
- Zoro # G7876548
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Mortorq Super 1 Insert Bit x 1" |
Description
Mortorq Super 1 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Interchangeable Head Torque Wrench, X (300T-I)
- BOSCH Glass and Tile Bit, 3/8 In, 3 3/4 In L (GT500)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-125 Quick RT DS)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- VEGA Screwdriver Bit Set, 31Pc Bit And Socket (VSMT-31)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- VEGA Square 2 Power Bit x 4" 2Pc (1100R2C)
- VEGA Ball-End Hex, 1/16 in Bit x 3 in (175BP0464A)
- VEGA Hex 7/32 Power Bit x 2 (150H1464A)
- VEGA Impactech Mag Bit Holder W/ C-Ring x 3 (P175MH1CD2)
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- Vega Screwdrivers and Nutdrivers