Shop All Screwdriver Bits
Vega
Mortorq 1 Insert Bit x 1
Mfr # 125MT1A
Zoro # G7877738
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # 125MT1A
- Zoro # G7877738
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Insert Bit |
Item | Mortorq 1 Insert Bit x 1" |
Description
Mortorq 1 Insert Bit x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 24mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11924)
- GEDORE Open Ended Wrench, 17mm (894 17)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/16" (03814)
- MILWAUKEE TOOL 24mm Metric Flex Head Ratcheting Combination Wrench (45-96-9624)
- VEGA Impactech Torx 40 Power Bit x 3-1/2 (P190T40A)
- VEGA Phillips 2 Insert Bit x 2 (150P2D)
- VEGA Impactech Hex 5/32 Insert Bit x 1 (P125H1064A)
- VEGA Torx 55 Power Bit x 2" - 7/16 Hex Shank (350T55A)
- VEGA Square 2 Power Bit x 6 (1150R2A)
- VEGA Torx 8 Insert Bit x 1" Diamond Tip (125T08DT)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-000X-5PK)
- Vega Screwdriver Bits