Shop All Carabiners
Vega
Magnetic Collar Square Carabiner, 3-1/2" Length, S2 Steel
Mfr # MDR-RCS7
Zoro # G006598591
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 3-1/2"
- Width 7 in
- Includes Bit Bar and Carabiner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MDR-RCS7
- Zoro # G006598591
- UPC # 843854029045
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 3-1/2" |
Width | 7 in |
Details
Item | Magnetic Collar Square Carabiner |
Material | S2 Steel |
Includes | Bit Bar and Carabiner |
Description
Magnetic Collar Square Carabiner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE 3XL Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ3XL)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- PIG Leak Diverter Hose Connector (TLS645)
- JAMCO Pesticide Safety Cabinet, 45 gal., 65"H, Green (FL45EP)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- VEGA Hex Driver Bit Set, 4 in Length, S2 Steel (150HMCS10)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- VEGA Magnetic Collar Phillips Carabiner, 3-1/2" Length, S2 Steel (MDR-PCS7)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- PETZL Carabiner, Screw-Lock, 3" Length, Steel, Bright (P15)
- CONDOR Carabiner, Auto-Lock, 8 1/8 in Length, Zinc-Plated Alloy Steel, Yellow (16V858)
- Vega Carabiners