Shop All Cordless Tool Accessories
Vega
Magnetic Collar, PK4
Mfr # MDR4PK-DB4
Zoro # G406598603
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2 in
- Height 1 in
- For Use With Ideal for power bits 2-3/4” and longer
- Features Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MDR4PK-DB4
- Zoro # G406598603
- UPC # 843854029021
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Dimensions
Length | 3 in |
Width | 2 in |
Height | 1 in |
Details
Item | Magnetic Collar |
For Use With | Ideal for power bits 2-3/4” and longer |
Features | Magnetic |
Color | Assorted |
Description
Magnetic Collar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 16.5-29 In, 20lb (990SM)
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- VEGA M6Hanger Bolt Driver x 2-9/16 in (165HBM6)
- DEWALT Battery, 1.7 Ah, 4 1/8" L (DCBP034)
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V (2522-21XC, 2457-20)
- ILC Replacement for Milwaukee 6310-20 Battery (6310-20)
- DEWALT Tag Cord Adapter, Size 7" x 5" x 2", PK25 (DCE043)
- ILC Replacement For CAMERON SINO, CSCFT320PX (CS-CFT320PX)
- DEWALT Battery, 20V, 5.0Ah (DCB205BTLR)
- Vega Cordless Tools