Shop All Carabiners
Vega
Magnetic Collar Phillips Carabiner, 3-1/2" Length, S2 Steel
Mfr # MDR-PCS7
Zoro # G406592182
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material S2 Steel
- Length 3-1/2"
- Includes Bit Bar and Carabiner
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MDR-PCS7
- Zoro # G406592182
- UPC # 843854029038
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 3-1/2" |
Width | 7 in |
Details
Item | Magnetic Collar Phillips Carabiner |
Material | S2 Steel |
Includes | Bit Bar and Carabiner |
Description
Magnetic Collar Phillips Carabiner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, 9-1/2x15-1/2in (4EZC5)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (566.78x18x18BK-CS10)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (A010AA00)
- NOTCH EQUIPMENT Notch BIG SHOT Kit with Trigger - Individually boxed (SET1029D)
- VEGA Square 2 Extra Hard Carabiner Set, 10 pc, 4 in Length, S2 Steel (150R2AXCS10)
- VEGA Hex, MM Carabiner Set, 10 pc, 4 in Length, S2 Steel (150HMCS10)
- VEGA Square Carabiner Set, 10 pc, 4 in Length, S2 Steel (150RACS10)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- VEGA Phillips 2 Extra Hard Carabner Set, 10 pc, 4 in Length, S2 Steel (150P2AXCS10)
- WHITECAP MARINE HARDWARE 3/8in Carabiner (S-1110C)
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- Vega Carabiners