Shop All Shaft Collars
Vega
Magnetic Collar No.4, Orange
Mfr # MDR-OR
Zoro # G206592245
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces Individual
- Width 4 in
- Screw Size #4
- Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MDR-OR
- Zoro # G206592245
- UPC # 843854029014
- Country of Origin Taiwan, Province of China
- Category Shaft Collars
Dimensions
Width | 4 in |
Screw Size | #4 |
Details
Number of Pieces | Individual |
Type | Magnetic |
Item | Magnetic Collar No.4,Orange |
Description
Magnetic Collar No.4,Orange
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- BESTORQ Double Sided 5M timing belts, 1135-D5M-50 (1135-D5M-50)
- ENERPAC P801, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 250 in3 Usable Oil (P801)
- VEGA Magnetic Collar No.1, Green (MDR-GR)
- VEGA Magnetic Collar No.2, Blue (MDR-BL)
- CLIMAX METAL PRODUCTS TC-200-12 One-Piece Threaded Clamping Collar Recessed Screw (TC-200-12)
- DAYTON Shaft Collar, Clamp, 1Pc, 5/8 In, SS (1L680)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- CLIMAX METAL PRODUCTS 2C-025 Two-Piece Clamping Collar (2C-025)
- CLIMAX METAL PRODUCTS D2C-050-A Two-Piece Clamping Collar Double Wide (D2C-050-A)
- Vega Couplings, Collars, & Adapters