Shop All Shaft Collars
Vega
Magnetic Collar No.3, Red
Mfr # MDR-RD
Zoro # G406592243
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces Individual
- Width 4 in
- Screw Size #3
- Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MDR-RD
- Zoro # G406592243
- UPC # 843854029007
- Country of Origin Taiwan, Province of China
- Category Shaft Collars
Dimensions
Width | 4 in |
Screw Size | #3 |
Details
Number of Pieces | Individual |
Type | Magnetic |
Item | Magnetic Collar No.3,Red |
Description
Magnetic Collar No.3,Red
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor, 1/3HP, 12VDCV (270025)
- DIXON Air King Female NPT End Stainless, 3/4" (RAM8)
- DURA-PREMIUM TORQUE Timing Belt, H, 1 x 47in PL, T94 (470H100)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- VEGA Magnetic Collar No.2, Blue (MDR-BL)
- VEGA Magnetic Collar No.1, Green (MDR-GR)
- CLIMAX METAL PRODUCTS H2C-106 Two-Piece Clamping Collar Recessed Screw (H2C-106)
- GLOBAL G1SC-137-B One-Piece Clamping Collar (G1SC-137-B)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/2 In, SS (1L687)
- CLIMAX METAL PRODUCTS ISTC-175-16 One-Piece Threaded Clamping Collar (ISTC-175-16)
- RULAND Shaft Collar, Clamp, 1Pc, 65mm, Steel (MCL-65-F)
- Vega Shaft Collars