Shop All Shaft Collars
Vega
Magnetic Collar No.2, Blue
Mfr # MDR-BL
Zoro # G806592225
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces Individual
- Width 4 in
- Screw Size #2
- Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MDR-BL
- Zoro # G806592225
- UPC # 843854028994
- Country of Origin Taiwan, Province of China
- Category Shaft Collars
Dimensions
Width | 4 in |
Screw Size | #2 |
Details
Number of Pieces | Individual |
Item | Magnetic Collar No.2,Blue |
Type | Magnetic |
Description
Magnetic Collar No.2,Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6303 2RS1)
- ARSENAL BY ERGODYNE Polyester Hoist Bucket, Swivel (5970)
- POWERFLITE 5L710 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710-2)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- VEGA Magnetic Collar No.1, Green (MDR-GR)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-5/8 In, Steel (SP-42-F)
- GLOBAL G1SC-075-A One-Piece Clamping Collar (G1SC-075-A)
- MIDWEST FASTENER 7/8 x 1-1/2 x 9/16 Shaft Collars 4PK (933542)
- CLIMAX METAL PRODUCTS C-018-DT Set Screw Collar (C-018-DT)
- CLIMAX METAL PRODUCTS H2C-156 Two-Piece Clamping Collar Recessed Screw (H2C-156)
- Vega Couplings, Collars, & Adapters