Shop All Shaft Collars
Vega
Magnetic Collar No.1, Green
Mfr # MDR-GR
Zoro # G006592230
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces Individual
- Width 4 in
- Screw Size #1
- Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MDR-GR
- Zoro # G006592230
- UPC # 843854028987
- Country of Origin Taiwan, Province of China
- Category Shaft Collars
Dimensions
Width | 4 in |
Screw Size | #1 |
Details
Number of Pieces | Individual |
Item | Magnetic Bit Collar |
Type | Magnetic |
Description
Magnetic Collar No.1,Green
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7726)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/2 In. (FCR-1-1/2)
- VEGA Magnetic Collar No.2, Blue (MDR-BL)
- CLIMAX METAL PRODUCTS C-125-2H @ 90 Two-Hole Set Screw Collar (C-125-2H @ 90)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel (SP-8HX-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- GLOBAL G2SC-100-B Two-Piece Clamping Collar (G2SC-100-B)
- RULAND Shaft Collar, LH Thread, 3/4"x10, Steel, Number of Pieces: 1 (TCL-12-10-F-LH)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.9375", Steel, W 0.688" (SPK-31-F)
- Vega Couplings, Collars, & Adapters