Shop All Multi-Bit Screwdrivers
Vega
Mag Screwdriver w/ Storage x 6-3/4 in
Mfr # MBS11
Zoro # G806451553
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/4"
- Material S2 Modified Steel
- Finish Manganese Phosphate
- Screwdriver Tip Style Female Hex
- Tip Size 1/4"-Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vega
- MFR # MBS11
- Zoro # G806451553
- UPC # 843854006053
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 6-3/4" |
Tip Size | 1/4"-Hex |
Details
Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Screwdriver Tip Style | Female Hex |
Item | Screwdriver |
Description
Mag Screwdriver w/ Storage x 6-3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 6 Duck Bill Pliers (P6DB)
- MAKITA Brushless Hammer Drive-Dril, 1/2", 18V, 2Ah (XPH15RB)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- KAPRO 841 Tripod Adapter (841)
- VEGA Mag Screwdriver w/ Bits x 3-1/4 in (MBS75-4)
- VEGA Quick Release Mag Screwdriver x 3-1/4 in (QMBS58)
- VEGA Mag Screwdriver w/ Storage x 3-1/4 in (MBS75)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- PROSKIT Precision Ratchet Screwdriver 25-in-1 (SD-9824)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- WIHA Hex, Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77790)
- Vega Multi-Bit Screwdrivers