Shop All Multi-Bit Screwdrivers
Vega
Mag Screwdriver w/ Bits x 3-1/4 in
Mfr # MBS75-4
Zoro # G006451537
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4"
- Material S2 Modified Steel
- Finish Manganese Phosphate
- Tip Size P1, P2, 3-4, 5-6
- Screwdriver Tip Style Female Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vega
- MFR # MBS75-4
- Zoro # G006451537
- UPC # 843854015116
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3-1/4" |
Tip Size | P1, P2, 3-4, 5-6 |
Details
Material | S2 Modified Steel |
Finish | Manganese Phosphate |
Item | Screwdriver |
Screwdriver Tip Style | Female Hex |
Description
Mag Screwdriver w/ Bits x 3-1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 68 145 A)
- MAKITA 1/3 Sheet Finishing Sander (BO3710)
- MAKITA 6" L x Metal Cutting Metal Cutting Saw Blade, 6", 18TPI, PK5 (723066-A-5)
- DRILL AMERICA 11/16"x1/2" HSS 4 Flute Single End End Mill (DWCF324)
- VEGA Quick Release Mag Screwdriver x 3-1/4 in (QMBS58)
- VEGA Mag Screwdriver w/ Storage x 3-1/4 in (MBS75)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- PERFORMANCE TOOL Performance Tool 18 pc Compact Multi-Bit Driver (W9187)
- STAHLWILLE TOOLS 1/4 " Ratcheting screwdriver bit holder internal hex D 6, 3 (1/4 ") L.95 mm (18120002)
- Vega Multi-Bit Screwdrivers